Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Loki Safety Glasses Black Frm , Smoke Scratch-Resistant Lens

  • Zoro #: G0060090
  • Mfr #: 56030
$18.41
  • Promotion Restriction: Not eligible for promotion
  • Series: Skullerz(R)
  • Primary Lens Color: Smoke
See full product details
Orders over $75 ship free.

Ergodyne #56030 Specifications

  • Zoro #: G0060090
  • Mfr #: 56030
Promotion Restriction: Not eligible for promotion Series: Skullerz(R)
Primary Lens Color: Smoke Includes: Removeable Foam Gasket Insert and Strap
Features: Patented Design; 99.9% of Harmful UV; Removeable Rubber Temples Converts Loki to Goggle; Application: Construction/Trades, Oil & Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical Gender: Unisex
Lens Coating: Scratch-Resistant Primary Frame Color: Black
Lens Color: Smoke Item: Skullerz(R) Loki Safety Glasses/Goggles
Standards: ANSI Z87.1+; MIL-PRF 32432 Frame Color: Black
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skullerz(R) Loki Safety Glasses/Goggles

Reviews of Ergodyne #56030