Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Odin Safety Glasses With Black Frame And Smoke Scratch-Resistant Lens

  • Zoro #: G0060127
  • Mfr #: 50030

$15.99

  • Lens Color: Smoke
  • Features: Patented Design; 99.9% of Harmful UV; Full-Frame Design With Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Application: Construction/Trades, Oil & Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical
  • Gender: Unisex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ergodyne #50030 Specifications

  • Zoro #: G0060127
  • Mfr #: 50030
Lens Color: Smoke Features: Patented Design; 99.9% of Harmful UV; Full-Frame Design With Coinjection Rubber Temples; Rubber Nose Pieces Prevent Slipping; Application: Construction/Trades, Oil & Gas, Mining, Maintenance, Assembly/Fabrication, Manufacturing, Police/Tactical
Gender: Unisex Series: Skullerz(R)
Primary Frame Color: Black Primary Lens Color: Smoke
Lens Coating: Scratch-Resistant Frame Color: Black
Item: Skullerz(R) Odin Safety Glasses Standards: ANSI Z87.1+; MIL-PRF 32432; CSA Z94.3
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Skullerz(R) Odin Safety Glasses

Reviews of Ergodyne #50030