Headband, Camouflage, One Size, Terrycloth

CHILL-ITS BY ERGODYNE| Zoro #: G0316242| Mfr #: 6605

$4.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0316242 Mfr #: 6605
Material: TerryclothItem: Headband
Color: greenClosure Type: Elastic Tie Band
Size: UniversalPattern: Camouflage
Country of Origin (subject to change): China

Product Description

Headband, Green, Camouflage Pattern, Size Universal, Material Terrycloth

Product Reviews

Save 15%. Sign up for Z-mail.