SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2XL/3XL Class 2 High Visibility Vest, Orange

ERGODYNE| Zoro #: G0817406| Mfr #: 8235ZX

$17.60 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/RedNumber of Pockets (Outside): 4Vest Stripe Color Family: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0817406 Mfr #: 8235ZX
Color: Orange/RedNumber of Pockets (Outside): 4
Vest Stripe Color Family: SilverVest Length: 27"
Gender: UnisexVest Size: 2XL/3XL
Number of Pockets with Closure: 4Vest Closure Type: Zipper
Fits Chest Size: 52" to 58"Item: High Visibility Vest
Back Stripe Pattern: U-BlockATPV Rating: Not Rated
Number of Pockets (Inside): 1ANSI Class: 2
Features: D-ring Access Slot, X-Back VestStripe Color: Silver
Standards: ANSI/ISEA 107-2010Vest Material: Polyester Mesh
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 2XL/3XL, Color Orange/Red, Fits Chest Size 52 In. to 58 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

Reviews