4XL/5XL Class 2 High Visibility Vest, Orange

ERGODYNE| Zoro #: G0815464| Mfr #: 8235ZX

$17.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: D-ring Access Slot, X-Back Vest
Vest Closure Type: Zipper
Number of Pockets (Inside): 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0815464 Mfr #: 8235ZX
Features: D-ring Access Slot, X-Back VestVest Closure Type: Zipper
Number of Pockets (Inside): 1Number of Pockets with Closure: 4
Gender: UnisexATPV Rating: Not Rated
Vest Size: 4XL/5XLBack Stripe Pattern: U-Block
Standards: ANSI/ISEA 107-2010Color: Orange/Red
ANSI Class: 2Vest Stripe Color Family: Silver
Stripe Color: SilverItem: High Visibility Vest
Vest Material: Polyester MeshNumber of Pockets (Outside): 4
Vest Length: 28"Fits Chest Size: 58" to 64"
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size 4XL/5XL, Color Orange/Red, Fits Chest Size 58 In. to 64 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 In., Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

Reviews