L/XL Class 2 High Visibility Vest, Orange

ERGODYNE| Zoro #: G0529365| Mfr #: 8235ZX

$17.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: ANSI/ISEA 107-2010
ANSI Class: 2
Vest Closure Type: Zipper
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0529365 Mfr #: 8235ZX
Standards: ANSI/ISEA 107-2010ANSI Class: 2
Vest Closure Type: ZipperATPV Rating: Not Rated
Color: Orange/RedNumber of Pockets with Closure: 4
Gender: UnisexVest Material: Polyester Mesh
Features: D-ring Access Slot, X-Back VestBack Stripe Pattern: U-Block
Vest Stripe Color Family: SilverNumber of Pockets (Outside): 4
Vest Size: L/XLNumber of Pockets (Inside): 1
Fits Chest Size: 44" to 52"Stripe Color: Silver
Country of Origin (subject to change): China

Description

High Visibility Vest, ANSI Class 2, Vest Size L/XL, Color Orange/Red, Fits Chest Size 44 In. to 52 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Number of Pockets (Inside) 1, Number of Pockets (Outside) 4, Number of Pockets with Closure 4, Features D-ring Access Slot, X-Back Vest, Standards ANSI/ISEA 107-2010

Reviews