20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Hooded Jacket, Insulated, Lime/Black, S

GLOWEAR BY ERGODYNE| Zoro #: G0012275| Mfr #: 8385

$107.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012275 Mfr #: 8385
Lining Material: 3M(TM), Thinsulate(TM)Fabric Weight: 62.4 oz.
Standards: ANSI/ISEA 107-2010 Class 3Item: Hooded Jacket
Number of Outside Pockets: 5Length: 32-3/4"
Size: SInsulated: Yes
Color: Lime/BlackFits Chest Size: 34" to 36"
Material: 300D OxfordANSI Class: 3
Number of Inside Pockets: 1Closure Type: Zipper
Country of Origin (subject to change): China

Product Description

Hooded Jacket, S, Fits Chest Size 34 In. to 36 In., Lime/Black, ANSI Class 3, Length 32-3/4 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2010 Class 3

Product Reviews

Save 15%. Sign up for Z-mail.