20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Hooded Jacket, Insulated, Orange, 2XL

GLOWEAR BY ERGODYNE| Zoro #: G0012232| Mfr #: 8385

$107.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012232 Mfr #: 8385
Color: orangeStandards: ANSI/ISEA 107-2004
Size: 2XLClosure Type: zipper
Fabric Weight: 62.4 oz.Lining Material: 3M(TM), Thinsulate(TM)
Length: 36"Item: Hooded Jacket
Material: 300D OxfordNumber of Outside Pockets: 5
Number of Inside Pockets: 1Insulated: Yes
ANSI Class: 3Fits Chest Size: 46" to 50"
Country of Origin (subject to change): China

Product Description

Hooded Jacket, 2XL, Fits Chest Size 46 In. to 50 In., Orange, ANSI Class 3, Length 36 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2004
Save 15%. Sign up for Z-mail.