Hooded Jacket, Insulated, Orange, 4XL

GLOWEAR BY ERGODYNE| Zoro #: G0012257| Mfr #: 8385

$107.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012257 Mfr #: 8385
Lining Material: 3M(TM), Thinsulate(TM)Fabric Weight: 62.4 oz.
Standards: ANSI/ISEA 107-2004Item: Hooded Jacket
Number of Outside Pockets: 5Length: 38"
Size: 4XLInsulated: Yes
Color: OrangeFits Chest Size: 54" to 58"
Material: 300D OxfordANSI Class: 3
Number of Inside Pockets: 1Closure Type: Zipper
Country of Origin (subject to change): China

Product Description

Hooded Jacket, 4XL, Fits Chest Size 54 In. to 58 In., Orange, ANSI Class 3, Length 38 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2004

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.