LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Hooded Jacket, Insulated, Orange, L

GLOWEAR BY ERGODYNE| Zoro #: G0012214| Mfr #: 8385

$107.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012214 Mfr #: 8385
Fits Chest Size: 38" to 42"Number of Inside Pockets: 1
Insulated: YesLining Material: 3M(TM), Thinsulate(TM)
Color: orangeNumber of Outside Pockets: 5
Length: 34-1/4"ANSI Class: 3
Closure Type: zipperSize: L
Item: Hooded JacketMaterial: 300D Oxford
Standards: ANSI/ISEA 107-2004Fabric Weight: 62.4 oz.
Country of Origin (subject to change): China

Product Description

Hooded Jacket, L, Fits Chest Size 38 In. to 42 In., Orange, ANSI Class 3, Length 34-1/4 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2004

Product Reviews

Save 15%. Sign up for Z-mail.