Hooded Jacket, Insulated, Orange, M

GLOWEAR BY ERGODYNE| Zoro #: G0012205| Mfr #: 8385

$107.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012205 Mfr #: 8385
Color: orangeSize: M
Length: 33-1/2"Number of Outside Pockets: 5
Material: 300D OxfordLining Material: 3M(TM), Thinsulate(TM)
Number of Inside Pockets: 1Fits Chest Size: 36" to 38"
Fabric Weight: 62.4 oz.Item: Hooded Jacket
ANSI Class: 3Standards: ANSI/ISEA 107-2004
Closure Type: zipperInsulated: Yes
Country of Origin (subject to change): China

Product Description

Hooded Jacket, M, Fits Chest Size 36 In. to 38 In., Orange, ANSI Class 3, Length 33-1/2 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2004

Product Reviews

Save 15%. Sign up for Z-mail.