Hooded Jacket, Insulated, Orange, S

ERGODYNE| Zoro #: G0012196| Mfr #: 8385

$107.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012196 Mfr #: 8385
Lining Material: 3M(TM), Thinsulate(TM)Fabric Weight: 62.4 oz.
Item: Hooded JacketNumber of Outside Pockets: 5
Insulated: YesMaterial: 300D Oxford
ANSI Class: 3Number of Inside Pockets: 1
Closure Type: ZipperSize: S
Length: 32-3/4"Color: Orange
Fits Chest Size: 34" to 36"Standards: ANSI/ISEA 107-2004
Country of Origin (subject to change): China

Product Description

Hooded Jacket, S, Fits Chest Size 34 In. to 36 In., Orange, ANSI Class 3, Length 32-3/4 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2004

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.