Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

Large Insulated Hooded Jacket, Lime/Black

ERGODYNE | Zoro #: G0012293 | Mfr #: 8385

$ 104.99 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0012293 Mfr #: 8385
Closure Type: zipper Standards: ANSI/ISEA 107-2015 Type R Class 3
Number of Outside Pockets: 5 ANSI Class: 3
Waterproof: Water Resistant Color: Lime
Features: Weatherproof; Inner Jacket With 100G 3M Thinsulate Lining; Inner Jacket Zips Out and Sleeves Zip Off to Create Class 2 Thermal Vest; 2" ANSI-Compliant 3M Scotchlite Reflective; Inset Hood With Drawstring and Stoppers; Two External Front Pockets With Snap Flaps; Cell Phone Chest Pocket; Dual Mic Tabs for Clipping Radios; YKK #5 Zippers Fits Chest Size: 38" to 42"
Insulated: Yes Length: 34-1/4"
Fabric Weight: 62.4 oz. Lining Material: 3M(TM), Thinsulate(TM)
Size: L Number of Inside Pockets: 1
Item: Hooded Jacket Material: 300D Oxford Polyester Outer Shell, Breathable PU Coating
Country of Origin (subject to change): China

Description

Stay safe when working in construction areas that require traffic safety vests and apparel, our selection features different types of high-visibility and reflective wear. Take a look at the features for Ergodyne Hooded Jacket. Color: Lime/Black, Size: L, Material: 300D Oxford.

Reviews