15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Hooded Jacket, Yes Insulated, Lime/Black, M

ERGODYNE| Zoro #: G0012284| Mfr #: 8385

$107.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0012284 Mfr #: 8385
Lining Material: 3M(TM), Thinsulate(TM)Fabric Weight: 62.4 oz.
Item: Hooded JacketNumber of Outside Pockets: 5
Insulated: YesMaterial: 300D Oxford
ANSI Class: 3Number of Inside Pockets: 1
Closure Type: ZipperSize: M
Length: 33-1/2"Color: Lime/Black
Fits Chest Size: 36" to 38"Standards: ANSI/ISEA 107-2010 Class 3
Country of Origin (subject to change): China

Product Description

Hooded Jacket, M, Fits Chest Size 36 In. to 38 In., Lime/Black, ANSI Class 3, Length 33-1/2 In., Insulated Yes, Material 300D Oxford, Lining Material 3M(TM), Thinsulate(TM), Closure Type Zipper, Fabric Weight 62.4 oz., Number of Inside Pockets 1, Number of Outside Pockets 5, Standards ANSI/ISEA 107-2010 Class 3

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.