Jacket, No Insulation, Black, 2XL

N-FERNO BY ERGODYNE| Zoro #: G0082083| Mfr #: 6465

$122.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082083 Mfr #: 6465
Lining Material: FleeceClosure Type: Zipper
Color: BlackMaterial: Nylon/Fleece
Item: JacketSize: 2XL
Fits Chest Size: 47" to 50"Length: 30-1/4"
Number of Inside Pockets: 1Gender: Men's
Number of Outside Pockets: 3Country of Origin (subject to change): China

Product Description

Jacket, Gender Men's, Size 2XL, Fits Chest Size 47 In. to 50 In., Color Black, Length 30-1/4 In., Material Nylon/Fleece, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.