Jacket, No Insulation, Black, 3XL

N-FERNO BY ERGODYNE| Zoro #: G0082092| Mfr #: 6465

$117.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082092 Mfr #: 6465
Lining Material: FleeceClosure Type: Zipper
Color: BLACKMaterial: Nylon/Fleece
Item: JacketSize: 3XL
Fits Chest Size: 50" to 53"Length: 31"
Gender: Men'sNumber of Outside Pockets: 3
Number of Inside Pockets: 1Country of Origin (subject to change): China

Product Description

Jacket, Gender Men's, Size 3XL, Fits Chest Size 50 In. to 53 In., Color Black, Length 31 In., Material Nylon/Fleece, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.