Jacket, No Insulation, Black, L

N-FERNO BY ERGODYNE| Zoro #: G0082065| Mfr #: 6465

$122.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082065 Mfr #: 6465
Lining Material: FleeceClosure Type: Zipper
Color: BlackMaterial: Nylon/Fleece
Item: JacketSize: L
Fits Chest Size: 41" to 44"Length: 29"
Gender: Men'sNumber of Outside Pockets: 3
Number of Inside Pockets: 1Country of Origin (subject to change): China

Product Description

Jacket, Gender Men's, Size L, Fits Chest Size 41 In. to 44 In., Color Black, Length 29 In., Material Nylon/Fleece, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.