20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Jacket, No Insulation, Black, M

N-FERNO BY ERGODYNE| Zoro #: G0082056| Mfr #: 6465

$115.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082056 Mfr #: 6465
Lining Material: FleeceClosure Type: Zipper
Color: BLACKMaterial: Nylon/Fleece
Item: JacketSize: M
Fits Chest Size: 38" to 41"Length: 28-1/2"
Number of Outside Pockets: 3Number of Inside Pockets: 1
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Jacket, Gender Men's, Size M, Fits Chest Size 38 In. to 41 In., Color Black, Length 28-1/2 In., Material Nylon/Fleece, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.