Jacket, No Insulation, Black, XL

ERGODYNE| Zoro #: G0081873| Mfr #: 6445

$44.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081873 Mfr #: 6445
Material: PolyesterGender: Men's
Item: JacketColor: Black
Size: XLFits Chest Size: 44" to 47"
Fabric Weight: 8 oz.Length: 10-1/2"
Closure Type: ZipperCountry of Origin (subject to change): Mexico

Product Description

Jacket, Gender Men's, Size XL, Fits Chest Size 44 In. to 47 In., Color Black, Length 10-1/2 In., Material Polyester, Closure Type Zipper, Fabric Weight 8 oz.

Product Reviews

Save 15%. Sign up for Z-mail.