Jacket, No Insulation, Black, XL

N-FERNO BY ERGODYNE| Zoro #: G0082074| Mfr #: 6465

$120.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0082074 Mfr #: 6465
Lining Material: FleeceClosure Type: Zipper
Color: BlackMaterial: Nylon/Fleece
Item: JacketSize: XL
Fits Chest Size: 44" to 47"Length: 29-1/2"
Number of Outside Pockets: 3Number of Inside Pockets: 1
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Jacket, Gender Men's, Size XL, Fits Chest Size 44 In. to 47 In., Color Black, Length 29-1/2 In., Material Nylon/Fleece, Lining Material Fleece, Closure Type Zipper, Number of Inside Pockets 1, Number of Outside Pockets 3

Product Reviews

Save 15%. Sign up for Z-mail.