Skip to Main Content
customer-service Help
Ergodyne

Kit Grinder Tool Tethering Kit 8 lb. /

Ergodyne Kit Grinder Tool Tethering Kit 8 lb. / 3196
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.17
  • Item: Kit Grinder Tool Tethering Kit 8 lb. /
  • Weight Capacity: 8 lb
  • Series: Squids
See full product details
Orders over $75 ship free.
Total: $27.17

Ergodyne #3196 Specifications

  • Item: Kit Grinder Tool Tethering Kit 8 lb. /
  • Weight Capacity: 8 lb
  • Series: Squids
  • Additional Kit Contents: Grinder Tool Trap
  • Tethering Component: Kit
  • Brand and Series: Ergodyne Squids
  • Tether Style: Elastic
  • No. of Attachment Points Included: 1
  • Attachment Point Style: Power Tool Bracket
  • Kit Contents: Attachment Point, Tether
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Kit Grinder Tool Tethering Kit 8 lb. /, Additional Kit Contents Grinder Tool Trap, Attachment Point Style Power Tool Bracket, Attachment Points Included (1) Power Tool Bracket, Brand and Series Ergodyne Squids, Kit Contents Attachment Point, Tether, No. of Attachment Points Included 1, Series Squids, Tether Style Elastic, Tethering Component Kit, Tethers Included (1) Elastic Tether, Weight Capacity 8 lb

Reviews of Ergodyne #3196