Long Sleeve T-Shirt, Black/Gray, 3XL

ERGODYNE| Zoro #: G0081697| Mfr #: 6425

$32.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081697 Mfr #: 6425
Material: POLYESTERGender: Men's
Item: Long Sleeve T-ShirtColor: Black/Gray
Size: 3XLFits Chest Size: 50" to 53"
Fabric Weight: 6 oz.Closure Type: Pullover
Country of Origin (subject to change): Mexico

Product Description

Long Sleeve T-Shirt, Men's, Size 3XL, Fits Chest Size 50 In. to 53 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.