Long Sleeve T-Shirt, Black/Gray, L

ERGODYNE| Zoro #: G0081663| Mfr #: 6425

$32.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081663 Mfr #: 6425
Material: PolyesterGender: Men's
Item: Long Sleeve T-ShirtColor: Black/Gray
Size: LFits Chest Size: 41" to 44"
Fabric Weight: 6 oz.Closure Type: Pullover
Country of Origin (subject to change): Mexico

Product Description

Long Sleeve T-Shirt, Men's, Size L, Fits Chest Size 41 In. to 44 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.