Long Sleeve T-Shirt, Black/Gray, M

ERGODYNE| Zoro #: G0081654| Mfr #: 6425

$32.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081654 Mfr #: 6425
Fabric Weight: 6 oz.Color: Black/Gray
Material: PolyesterGender: Men's
Closure Type: PulloverFits Chest Size: 38" to 41"
Size: MItem: Long Sleeve T-Shirt
Country of Origin (subject to change): Mexico

Product Description

Long Sleeve T-Shirt, Men's, Size M, Fits Chest Size 38 In. to 41 In., Black/Gray, Fabric Weight 6 oz., Polyester, Closure Type Pullover

Product Reviews

Save 15%. Sign up for Z-mail.