Long Sleeve Thermal Shirt, 2XL, Black

ERGODYNE| Zoro #: G0081182| Mfr #: 6435

$39.53 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0081182 Mfr #: 6435
Size: 2XLMaterial: POLYESTER
Fits Chest Size: 47" to 50"Item: Long Sleeve Thermal Shirt
Color: BLACKFabric Weight: 5.5 oz.
Country of Origin (subject to change): China

Product Description

Long Sleeve Thermal Shirt, Size 2XL, Black, Fits Chest Size 47 In. to 50 In., Fabric Weight 5.5 oz., Polyester

Product Reviews

Save 15%. Sign up for Z-mail.