SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Long Sleeve Thermal Shirt, L, Black

ERGODYNE| Zoro #: G0081164| Mfr #: 6435

$39.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyesterSize: LFabric Weight: 5.5 oz.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0081164 Mfr #: 6435
Material: PolyesterSize: L
Fabric Weight: 5.5 oz.Color: Black
Item: Long Sleeve Thermal ShirtFits Chest Size: 41" to 44"
Country of Origin (subject to change): China

Description

Long Sleeve Thermal Shirt, Size L, Black, Fits Chest Size 41 In. to 44 In., Fabric Weight 5.5 oz., Polyester

Reviews