Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mechanics Gloves, Black, L, PR

  • Zoro #: G0023186
  • Mfr #: 815

$12.23

  • Item: Mechanics Gloves
  • Cuff: Gauntlet
  • Thumb Style: Wing
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Ergodyne #815 Specifications

  • Zoro #: G0023186
  • Mfr #: 815
Item: Mechanics Gloves Cuff: Gauntlet
Thumb Style: Wing Closure Type: hook-and-loop
Color: Black Palm Construction: Spandex
Palm Material: Synthetic Leather Back Material: Airmesh
Sub-Category: General Utility Size: L
Lining: Tricot Stitching Material: Nylon
Finger Style: Full Application: Material Handling, Picking/Packing, Warehousing/Distribution, Assembly/Fabrication, Landscaping, Maintenance, Freight/Baggage
Country of Origin (subject to change): Indonesia
Feedback Help us improve our product information

Description

Mechanics Gloves, Size L, Color Black, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Airmesh, Stitching Material Nylon, Gauntlet Cuff, Hook-and-Loop Closure Type, Finger Style Full Finger, Wing, Tricot Lining, 1 Pair

Reviews of Ergodyne #815