Mechanics Gloves, Black, M, PR

ERGODYNE| Zoro #: G0023177| Mfr #: 815

$13.64 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023177 Mfr #: 815
Country of Origin (subject to change): Indonesia

Product Description

Mechanics Gloves, Size M, Color Black, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Airmesh, Stitching Material Nylon, Gauntlet Cuff, Hook-and-Loop Closure Type, Finger Style Full, Wing, Tricot Lining, 1 Pair

Product Reviews