Mechanics Gloves, Black, XL, PR

ERGODYNE| Zoro #: G0023195| Mfr #: 815

$14.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023195 Mfr #: 815
Country of Origin (subject to change): Indonesia

Product Description

Mechanics Gloves, Size XL, Color Black, Palm Material Synthetic Leather, Palm Construction Spandex, Back Material Airmesh, Stitching Material Nylon, Gauntlet Cuff, Hook-and-Loop Closure Type, Finger Style Full, Wing, Tricot Lining, 1 Pair

Product Reviews