DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Mechanics Gloves, Black, XL, PR

ERGODYNE| Zoro #: G0561687| Mfr #: 840

$24.42 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561687 Mfr #: 840
Country of Origin (subject to change): Indonesia

Product Description

Mechanics Gloves, Size XL, Color Black, Palm Material Goatskin Leather, Palm Construction PU Foam Padded, Back Material Goatskin, Knuckle Padding Material TPR, Gauntlet Cuff, Finger Style Full, Wing, Unlined Lining, 1 Pair

Product Reviews