FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Mechanics Gloves, Orange, M, PR

ERGODYNE| Zoro #: G0023527| Mfr #: 872

$18.55 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023527 Mfr #: 872
Back Material: AirmeshStitching Material: Nylon
Knuckle Padding Material: Spandex/Reflective TapeColor: Orange
Size: MClosure Type: hook-and-loop
Sub-Category: General Utility High VisibilityItem: Mechanics Gloves
Lining: TricotApplication: Construction, Flaggers, Traffic Control, Cone Picker-Upper, Road Maintenance, Search/Rescue, Scene Stealing
Finger Style: FullPalm Material: PVC/Synthetic Leather
Palm Construction: SpandexThumb Style: Wing
Size: MCountry of Origin (subject to change): Indonesia

Product Description

Made by Ergodyne, these mechanics gloves have been crafted from durable materials to help reduce injury while you work. These size medium, orange mechanics gloves have spandex palms made of pvc/synthetic leather. Stay comfortable in various working conditions with it's durable tricot material lining. The lining is made of tricot.

Product Reviews