Mechanics Gloves, Orange, S, PR

ERGODYNE |Zoro #: G0023511|Mfr #: 872

$19.00 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0023511 Mfr #: 872
Thumb Style: WingPalm Material: PVC/Synthetic Leather
Back Material: AirmeshKnuckle Padding Material: Spandex/Reflective Tape
Palm Construction: SpandexItem: Mechanics Gloves
Lining: TricotClosure Type: Hook-and-Loop
Sub-Category: General Utility High VisibilityFinger Style: Full
Application: Construction, Flaggers, Traffic Control, Cone Picker-Upper, Road Maintenance, Search/Rescue, Scene StealingColor: Orange
Stitching Material: NylonSize: S
Country of Origin (subject to change): Indonesia

Product Description

Mechanics Glove, Hi Vis, General Duty, Size Small, Color Hi Vis Orange, Palm Material Amara, Palm Construction PVC, Back of Hand Material Spandex, Knuckle Padding Material Spandex with Reflective Tape, Finger Type Full Finger, Wrist Type Neoprene Wrist With Hook and Loop Closure, Cuff Length 1 1/4 In, Nylon Stitching, Tricot Lining, Provide Visibility for a Variety of Rugged Dexterous Work, Sold As Pair

Product Reviews