Rain Jacket w/Hood, Hi-Vis Lime, M

GLOWEAR BY ERGODYNE| Zoro #: G0078915| Mfr #: 8365

$59.49 /ea

This item ships free. DetailsStandard ground shipping
Details:
Color: Lime
Includes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Item: Rain Jacket with Hood
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0078915 Mfr #: 8365
Color: LimeJacket Length: 33-1/2"
Liner Material: PolyesterSub-Category: Hi-Visibility Rain Jackets/Raincoats
Item: Rain Jacket with HoodIncludes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Number of Outside Pockets: 2ANSI Class: 211
Size: MFits Chest Size: 38" to 40"
Material: PolyesterStandards: ANSI 107 Class 2
Resists: waterClosure Type: Zipper, Snaps
Seam Style: Heat SealedNumber of Inside Pockets: 1
Gender: Men'sFabric Weight: 7 oz.
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Lime, Size M, Fits Chest Size 38 In. to 40 In., Material Polyester, Jacket Length 33-1/2 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews