JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Rain Jacket w/Hood, Hi-Vis Orange, 2XL

GLOWEAR BY ERGODYNE| Zoro #: G0078863| Mfr #: 8365

$60.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078863 Mfr #: 8365
Includes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring HoodLiner Material: Polyester
Number of Inside Pockets: 1Closure Type: Zipper, Snaps
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsResists: water
Seam Style: Heat SealedJacket Length: 36"
Color: Hi-visibility OrangeFits Chest Size: 52" to 54"
Material: PolyesterItem: Rain Jacket with Hood
Gender: Men'sFabric Weight: 12 oz.
Size: 2XLStandards: ANSI 107 Class 2
Number of Outside Pockets: 2Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Orange, Size 2XL, Fits Chest Size 52 In. to 54 In., Material Polyester, Jacket Length 36 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2
Save 15%. Sign up for Z-mail.