Glowear By Ergodyne
Rain Jacket w/Hood, Hi-Vis Orange, 5XL
Mfr # 8365
Zoro # G0078897
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Size 5XL
- Standards ANSI 107 Class 2
- Color Orange
- Features Rugged, Water Proof, Storm Flap, Breathable, Reflective, Snap Closure, Mic Tab, Comfortable, Cell Phone Pocket, Inset Hood, Chest Pocket, Durable, Moisture Resistant, High Quality Zipper, Front Pocket
Explore More Products
- GLOWEAR BY ERGODYNE Quilted Bomber Jacket, Lime, Small 8377
- GLOWEAR BY ERGODYNE Orange 2XL Lightweight Hi-Vis Rain Jacket - Type R, Class 3 8366
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, XL 8381
- GLOWEAR BY ERGODYNE M Lime Hi-Vis Windbreaker Water-Resistant Jacket 8351
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Lime, 5XL 8381
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Lime, 5XL 8287
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, 4XL 8386
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, XL 8379
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 3XL 8379
- GSS SAFETY Class 3, 3-IN-1 Waterproof Bomber 8003-TALL XL
- KISHIGO L, Lime, Premium Brilliant Series 360 Parka JS152-L
- Glowear By Ergodyne High Visibility Jackets & Coats