Rain Jacket w/Hood, Hi-Vis Orange, L

GLOWEAR BY ERGODYNE| Zoro #: G0078845| Mfr #: 8365

$64.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078845 Mfr #: 8365
Liner Material: PolyesterStandards: ANSI 107 Class 2
Material: PolyesterNumber of Outside Pockets: 2
Number of Inside Pockets: 1Resists: water
Gender: Men'sColor: Hi-visibility Orange
Includes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring HoodItem: Rain Jacket with Hood
Size: LSub-Category: Hi-Visibility Rain Jackets/Raincoats
Fabric Weight: 200 gsmJacket Length: 34-1/4"
Fits Chest Size: 42" to 44"Closure Type: Zipper, Snaps
Seam Style: Heat SealedCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Orange, Size L, Fits Chest Size 42 In. to 44 In., Material Polyester, Jacket Length 34-1/4 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Save 15%. Sign up for Z-mail.