JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rain Jacket w/Hood, Hi-Vis Orange, S

GLOWEAR BY ERGODYNE| Zoro #: G0078827| Mfr #: 8365

$59.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078827 Mfr #: 8365
Liner Material: PolyesterClosure Type: Zipper, Snaps
Size: SIncludes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Color: Hi-visibility OrangeSeam Style: Heat Sealed
Material: POLYESTERFits Chest Size: 34" to 36"
Jacket Length: 32-3/4"Number of Inside Pockets: 1
Standards: ANSI 107 Class 2Number of Outside Pockets: 2
Item: Rain Jacket with HoodResists: water
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsGender: Men's
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Orange, Size S, Fits Chest Size 34 In. to 36 In., Material Polyester, Jacket Length 32-3/4 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Save 15%. Sign up for Z-mail.