Rain Jacket w/Hood, Hi-Vis Orange, XL

GLOWEAR BY ERGODYNE| Zoro #: G0078854| Mfr #: 8365

$60.61 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078854 Mfr #: 8365
Includes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring HoodNumber of Outside Pockets: 2
Standards: ANSI 107 Class 2Seam Style: Heat Sealed
Resists: WaterLiner Material: Polyester
Item: Rain Jacket with HoodSize: XL
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsJacket Length: 35"
Color: Hi-Visibility OrangeGender: Men's
Fits Chest Size: 48" to 50"Material: Polyester
ANSI Class: ANSI 107 Class 2Number of Inside Pockets: 1
Closure Type: Zipper, SnapsCountry of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Orange, Size XL, Fits Chest Size 48 In. to 50 In., Material Polyester, Jacket Length 35 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Save 15%. Sign up for Z-mail.