Rain Jacket w/Hood, HiVis Lime, 4XL

GLOWEAR BY ERGODYNE| Zoro #: G0078967| Mfr #: 8365

$59.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078967 Mfr #: 8365
Jacket Length: 38"Item: Rain Jacket with Hood
Gender: Men'sSize: 4Xl
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsColor: Hi-Visibility Lime
Fits Chest Size: 58" to 60"Number of Outside Pockets: 2
Closure Type: Zipper, SnapsStandards: ANSI 107 Class 2
Seam Style: Heat SealedLiner Material: Polyester
Material: PolyesterNumber of Inside Pockets: 1
Resists: waterIncludes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Lime, Size 4XL, Fits Chest Size 58 In. to 60 In., Material Polyester, Jacket Length 38 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2
Save 15%. Sign up for Z-mail.