LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Rain Jacket w/Hood, HiVis Lime, 5XL

GLOWEAR BY ERGODYNE| Zoro #: G0078976| Mfr #: 8365

$67.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078976 Mfr #: 8365
Number of Inside Pockets: 1Includes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Closure Type: Zipper, SnapsJacket Length: 39"
Liner Material: PolyesterSeam Style: Heat Sealed
Color: LimeMaterial: Polyester
Fits Chest Size: 64" to 66"Gender: Men's
Standards: ANSI 107 Class 2Item: Rain Jacket with Hood
Sub-Category: Hi-Visibility Rain Jackets/RaincoatsSize: 5XL
Number of Outside Pockets: 2Resists: water
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Lime, Size 5XL, Fits Chest Size 64 In. to 66 In., Material Polyester, Jacket Length 39 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Save 15%. Sign up for Z-mail.