JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rain Jacket w/Hood, HiVis Lime, XL

GLOWEAR BY ERGODYNE| Zoro #: G0078933| Mfr #: 8365

$60.17 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078933 Mfr #: 8365
Item: Rain Jacket with HoodStandards: ANSI 107 Class 2
Number of Inside Pockets: 1Jacket Length: 35"
Resists: waterGender: Men's
Material: PolyesterColor: Hi-Visibility Lime
Size: XlFits Chest Size: 48" to 50"
Number of Outside Pockets: 2Seam Style: Heat Sealed
Liner Material: PolyesterIncludes: Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood
Closure Type: Zipper, SnapsSub-Category: Hi-Visibility Rain Jackets/Raincoats
Country of Origin (subject to change): China

Product Description

Rain Jacket with Hood, Men's, Hi-Visibility Lime, Size XL, Fits Chest Size 48 In. to 50 In., Material Polyester, Jacket Length 35 In., Zipper, Snaps Closure Type, Number of Inside Pockets 1, Number of Outside Pockets 2, Liner Material Polyester, Heat Sealed Seam Style, Resists Water, Includes Breathable PU Coating, Silver Reflective Tape, Mesh Lining, Inset Drawstring Hood, Standards ANSI 107 Class 2, ANSI Class ANSI 107 Class 2

Product Reviews

Save 15%. Sign up for Z-mail.