Rain Pants, Breathable, Hi-Vis Lime, 2XL

GLOWEAR BY ERGODYNE| Zoro #: G0079107| Mfr #: 8915

$31.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079107 Mfr #: 8915
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningFabric Weight: 300D
Seam Style: Stitched, TapedResists: water
Number of Pockets: 2Liner Material: Polyester
Item: Hi-Visibility Breathable Rain PantsSize: 2XL
Color: Hi-Visibility LimeInseam: 32-1/8"
Gender: Men'sFits Waist Size: 42 to 46"
Material: POLYESTERANSI Class: Class E
Closure Type: DrawstringCountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size 2XL, Hi-Visibility Lime, Fits Waist Size 42 to 46 In., Inseam 32-1/8 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Save 15%. Sign up for Z-mail.