20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Rain Pants, Breathable, Hi-Vis Lime, 3XL

GLOWEAR BY ERGODYNE| Zoro #: G0079116| Mfr #: 8915

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079116 Mfr #: 8915
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningFabric Weight: 300D
Seam Style: Stitched, TapedResists: water
Number of Pockets: 2Liner Material: Polyester
Item: Hi-Visibility Breathable Rain PantsSize: 3XL
Color: Hi-Visibility LimeInseam: 32-3/4"
Gender: Men'sFits Waist Size: 46 to 48"
Material: POLYESTERANSI Class: Class E
Closure Type: DrawstringCountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size 3XL, Hi-Visibility Lime, Fits Waist Size 46 to 48 In., Inseam 32-3/4 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Save 15%. Sign up for Z-mail.