JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rain Pants, Breathable, Hi-Vis Lime, 5XL

GLOWEAR BY ERGODYNE| Zoro #: G0079134| Mfr #: 8915

$29.49 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079134 Mfr #: 8915
Inseam: 34"Fits Waist Size: 50 to 54"
Item: Hi-Visibility Breathable Rain PantsColor: Lime
Seam Style: Stitched, TapedLiner Material: Polyester
Size: 5XLNumber of Pockets: 2
Gender: Men'sClosure Type: Drawstring
ANSI Class: Class EResists: water
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningMaterial: POLYESTER
Fabric Weight: 300DCountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size 5XL, Hi-Visibility Lime, Fits Waist Size 50 to 54 In., Inseam 34 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Save 15%. Sign up for Z-mail.