JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Rain Pants, Breathable, Hi-Vis Orange, 2XL

GLOWEAR BY ERGODYNE| Zoro #: G0079021| Mfr #: 8915

$32.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079021 Mfr #: 8915
Liner Material: PolyesterSeam Style: Stitched, Taped
Resists: waterNumber of Pockets: 2
Item: Hi-Visibility Breathable Rain PantsColor: Hi-Visibility Orange
Size: 2XLClosure Type: Drawstring
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningFits Waist Size: 42 to 46"
Fabric Weight: 300DInseam: 32-1/8"
Gender: Men'sMaterial: POLYESTER
ANSI Class: Class ECountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size 2XL, Hi-Visibility Orange, Fits Waist Size 42 to 46 In., Inseam 32-1/8 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Save 15%. Sign up for Z-mail.