JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Rain Pants, Breathable, Hi-Vis Orange, L

GLOWEAR BY ERGODYNE| Zoro #: G0079003| Mfr #: 8915

$28.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079003 Mfr #: 8915
Color: OrangeSize: L
Item: Hi-Visibility Breathable Rain PantsSeam Style: Stitched, Taped
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningInseam: 30-7/8"
ANSI Class: Class EClosure Type: Drawstring
Liner Material: PolyesterNumber of Pockets: 2
Resists: waterMaterial: POLYESTER
Fits Waist Size: 34 to 38"Fabric Weight: 300D
Gender: Men'sCountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size L, Hi-Visibility Orange, Fits Waist Size 34 to 38 In., Inseam 30-7/8 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Save 15%. Sign up for Z-mail.