Rain Pants, Breathable, Hi-Vis Orange, M

ERGODYNE| Zoro #: G0078994| Mfr #: 8915

$31.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0078994 Mfr #: 8915
Gender: Men'sColor: Hi-Visibility Orange
Includes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg OpeningItem: Hi-Visibility Breathable Rain Pants
Material: PolyesterSize: M
Fits Waist Size: 30 to 34"Inseam: 30-1/4"
Closure Type: DrawstringLiner Material: Polyester
Fabric Weight: 300DResists: Water
Number of Pockets: 2Seam Style: Stitched, Taped
ANSI Class: Class ECountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size M, Hi-Visibility Orange, Fits Waist Size 30 to 34 In., Inseam 30-1/4 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.