Rain Pants, Breathable, Hi-Vis Orange, XL

GLOWEAR BY ERGODYNE| Zoro #: G0079012| Mfr #: 8915

$29.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0079012 Mfr #: 8915
Closure Type: DrawstringMaterial: Polyester
Liner Material: PolyesterItem: Hi-Visibility Breathable Rain Pants
Inseam: 31-1/2"Fits Waist Size: 38 to 42"
Number of Pockets: 2Resists: water
Fabric Weight: 300DSeam Style: Stitched, Taped
Gender: Men'sIncludes: Level 2 ANSI Compliant 2" Silver Reflective Tape, Mesh Lining, Zippered Leg Opening
Size: XlANSI Class: Class E
Color: OrangeCountry of Origin (subject to change): China

Product Description

Hi-Visibility Breathable Rain Pants, Men's, Size XL, Hi-Visibility Orange, Fits Waist Size 38 to 42 In., Inseam 31-1/2 In., Polyester, Fabric Weight 300D, Drawstring Closure Type, Number of Pockets 2, Stitched, Taped Seam Style, Liner Material Polyester, Resists Water, Includes Level 2 ANSI Compliant 2 In. Silver Reflective Tape, Mesh Lining, Zippered Leg Opening, ANSI Class Class E

Product Reviews