SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

16-1/2" Responder Trauma Bag, Blue

ERGODYNE| Zoro #: G1821522| Mfr #: GB5220

$24.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Responder Trauma BagLength: 16-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821522 Mfr #: GB5220
Color: BlueItem: Responder Trauma Bag
Length: 16-1/2"Width: 7-1/2"
Features: 7 x 17 x 10 Main Hold, 8 x 8 Outside Front Pocket, 10 Division Multi-Tiered Interior Pocket, 6 Division Multi-Tiered Mesh Interior Pocket For Additional Storage, Foam Padded Interior and Sidewalls, 1 1/2" Heavy Duty Side Straps, 1 1/2" Webbing Shoulder Strap With Reflective Striping, I.D. Card WindowHeight: 10"
Material: 600 Denier PolyesterCountry of Origin (subject to change): China

Description

Responder Trauma Bag, Height 10 In., Width 7-1/2 In., Length 16-1/2 In., Material 600 Denier Polyester, Blue, Features 7 x 17 x 10 Main Hold, 8 x 8 Outside Front Pocket, 10 Division Multi-Tiered Interior Pocket, 6 Division Multi-Tiered Mesh Interior Pocket For Additional Storage, Foam Padded Interior and Sidewalls, 1 1/2 In. Heavy Duty Side Straps, 1 1/2 In. Webbing Shoulder Strap With Reflective Striping, I.D. Card Window

Reviews