JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Reusable Tie Hook, Dbl Belt, 15-3/4 In L

ERGODYNE| Zoro #: G1884495| Mfr #: 3580M

$4.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884495 Mfr #: 3580M
Material: Nylon 66Item: Reusable Tie Hook
Color: Hi-Visibility OrangeLength: 15-3/4"
Load Capacity: 55 lb.Hook Style: Double Belt with Connecting Link
Country of Origin (subject to change): China

Product Description

Reusable Tie Hook, Length 15-3/4 In., Hook Style Double Belt with Connecting Link, Load Capacity 55 lb., Material Nylon 66, Color Hi-Visibility Orange

Product Reviews

Save 15%. Sign up for Z-mail.